- Fluidall™ Fluid Hose-Bulk Reels
- 3/8 in
- 500 ft Long
| Operating Pressure [Max] | 500 psi |
| O.D. | 0.6875 in |
| Reinforcement | Braided Cord |
| Weight @ Length | 15 lb @ 100 ft |
| Tube Material | Nylon |
| I.D. | 3/8 in |
| Length | 500 ft |
| Bend Radius [Max] | 3.5 in |
| Operating Temp. | 0 °F [Min], 190 °F [Max] |
| Cover Material | Class B Synthetic Smooth Rubber |
| Weight | 0.15 LB |

