- Fluidall™ Fluid Hose Assembly
- 1/2 in
- 50 ft Long
| O.D. | 0.875 in |
| Female Thread | 1/2 in |
| Measuring System | Inch/Feet |
| I.D. | 1/2 in |
| Connection Type | Female/Female |
| Cover Material | Synthetic Smooth Rubber |
| Reinforcement | Synthetic Braided Cord |
| Operating Pressure [Max] | 750 psi |
| Bend Radius [Max] | 5 in |
| Hose Length | 50 ft |
| Tube Material | Nylon |
| Operating Temp. | 0 °F [Min], 190 °F [Max] |
| Weight | 11.88 LB |

