- Adapter
- Type A, Straight, Three Piece Reusable
- 1/4 in (NPSF)
| Body Material | Plated Brass |
| Female Thread Size | 1/4 in (NPSF) |
| Measuring System | Inch |
| Shape | Type A, Straight, Three Piece Reusable |
| Type | Adapter |
| Hose I.D. | 3/8 in |
| Hose OD | 0.6875 in |
| Weight | 0.12 LB |

