- Adapter
- Type A, Straight, Three Piece Reusable
- 3/8 in (NPSF)
| Body Material | Plated Brass |
| Type | Adapter |
| Hose OD | 0.6875 in |
| Shape | Type A, Straight, Three Piece Reusable |
| Female Thread Size | 3/8 in (NPSF) |
| Hose I.D. | 3/8 in |
| Measuring System | Inch |
| Weight | 0.14 LB |

