- 40 mm High
- 20 mm Wide
- 4000 mm Long
- w/6 mm Wide Slots
- Aluminum Structural Section
| Length | 4,000.000 mm |
| Slot Width | 6 mm |
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Temp Description | 20 x40 |
| Height | 40.000 mm |
| Weight | 0.0 LB |
| Length | 4,000.000 mm |
| Slot Width | 6 mm |
| Finish | Clear Anodized |
| Material | AI6063-T5 |
| Temp Description | 20 x40 |
| Height | 40.000 mm |
| Weight | 0.0 LB |