- 30 mm High
- 9.8 mm Wide
- Aluminum
- Slot Profile (B)
| Height | 30.000 mm |
| Length | 5,600.000 mm |
| Use With | Use When Assembling a Wire Cage or Sharp Panel, Fits into Size 10 T-Slots |
| Temp Description | Slot Profile (B) |
| Slot Width | 9.8 mm |
| Material | AI6063-T5 |
| Insert Opening | 5.8 mm |
| Finish | Clear Anodized |
| Weight | 0.0 LB |

