- 45 mm High
- 45 mm Wide
- Aluminum
- Guide Profile
features
- Allows incorporation of sliding doors and panels
| Finish | Clear Anodized |
| Length | 5,600.000 mm |
| Use With | Use in Conjunction w/Slide Profile and Support Profile |
| Temp Description | Guide Profile |
| Material | AI6063-T5 |
| Slot Width | 10 mm |
| Insert Opening | 11 mm |
| Height | 45.000 mm |
| Weight | 0.0 LB |

