- 45 mm High
- 22.5 mm Wide
- Aluminum
- Frame Profile
features
- For panel size 1.5 mm thickness add 16 mm to B and D dimension
- For panel size 3 mm thickness add 10 mm to B and D dimension
- For panel size 5 mm thickness add 6 mm to B and D dimension
| Height | 45.000 mm |
| Length | 5,600.000 mm |
| Finish | Clear Anodized |
| Slot Width | 10 mm |
| Material | AI6063-T5 |
| Temp Description | Frame Profile |
| Insert Opening | 5 mm |
| Weight | 0.0 LB |

