- 30 mm High
- 17 mm Wide
- Aluminum
- Suspension Profile
| Finish | Clear Anodized |
| Length | 4,000.000 mm |
| Temp Description | Suspension Profile |
| Slot Width | 8 mm |
| Insert Opening | 4 mm |
| Height | 30.000 mm |
| Material | AI6063-T5 |
| Weight | 0.0 LB |
| Finish | Clear Anodized |
| Length | 4,000.000 mm |
| Temp Description | Suspension Profile |
| Slot Width | 8 mm |
| Insert Opening | 4 mm |
| Height | 30.000 mm |
| Material | AI6063-T5 |
| Weight | 0.0 LB |