- 35 mm High
- 40 mm Wide
- Aluminum
- Conduit Duct 40 x 35
- Must Order P/N 0-133-0049 For Complete Part
description
- Supplied as a two-part set. Order both part numbers to created one complete conduit duct.
| Temp Description | Conduit Duct 40 x 35 |
| Material | AI6063-T5 |
| Slot Width | N/A |
| Insert Opening | N/A |
| Length | 4,000.000 mm |
| Height | 35.000 mm |
| Finish | Clear Anodized |
| Weight | 0.0 LB |

