- 30 mm High
- 30 mm Wide
- 24.5 mm Deep
- Cover Bracket
features
- Allows simple assembly of frames and sheet material
- Saves having to use separate brackets and sheet holders
- Customer to supply two of M6 cap head screw and M4 fixing screws to suit sheet material
| Depth | 24.5 mm |
| Length | N/A |
| Thread Diameter | N/A |
| Finish | Zinc Plated |
| Height | 30.000 mm |
| Part Name | Cover Bracket |
| Material | EN3B |
| Weight | 0.0 LB |

