- 14 mm High
- 10 mm Wide
- 3000 mm Long
- Black PVC
- Slide Profile
features
- Allows glass/plastic panel to slide inside Guide Profile
- Supplied in 3 m random length
| Use With | N/A |
| Accessory Type | Slide Profile |
| Dia. | N/A |
| Depth | N/A |
| Height | 14.000 mm |
| Length | 3,000.000 mm |
| Finish | Black |
| Material | PVC |
| Weight | 0.0 LB |

