- 8.7 mm High
- 9.7 mm Wide
- 19.5 mm Long
- M8 Thread
- T-Nut
| Material | EN3B |
| Depth | N/A |
| Height | 8.700 mm |
| Length | 19.500 mm |
| Use With | 10 mm Slot |
| Part Name | T-Nut |
| Temp Description | 10 mm Slot |
| Thread Diameter | M8 |
| Finish | Zinc Plated |
| Weight | 0.0 LB |
| Material | EN3B |
| Depth | N/A |
| Height | 8.700 mm |
| Length | 19.500 mm |
| Use With | 10 mm Slot |
| Part Name | T-Nut |
| Temp Description | 10 mm Slot |
| Thread Diameter | M8 |
| Finish | Zinc Plated |
| Weight | 0.0 LB |