- 8 mm High
- 12 mm Wide
- 40 mm Long
- Cross Connector
features
- Order with: one of M8 x 12 A/F (1-242-1101), one of T-Bolt M8 x 45 (1-242-1006)
| Part Name | Cross Connector |
| Length | 40.000 mm |
| Depth | N/A |
| Height | 8.000 mm |
| Finish | Zinc Plated |
| Material | EN3B |
| Thread Diameter | N/A |
| Weight | 0.0 LB |

