- 20 mm High
- 20 mm Wide
- 39 mm Long
- Bolt Connector Set 20 x 39L
features
- Supplied complete with fixing screws and T-Nuts
| Material | EN3B |
| Depth | N/A |
| Finish | Zinc Plated |
| Thread Diameter | N/A |
| Part Name | Bolt Connector Set 20 x 39L |
| Height | 20.000 mm |
| Length | 39.000 mm |
| Use With | Use w/40 x 40 and 40 x 80 Profile, Supplied w/Fixing Screws and T-Nuts |
| Weight | 0.0 LB |

