- M12 Thread
- 30 mm Long
- Connection Screw
| Finish | Black Oxide |
| Length | 30.000 mm |
| Height | N/A |
| Depth | N/A |
| Material | EN3B |
| Part Name | Connection Screw |
| Thread Diameter | M12 |
| Weight | 0.0 LB |
| Finish | Black Oxide |
| Length | 30.000 mm |
| Height | N/A |
| Depth | N/A |
| Material | EN3B |
| Part Name | Connection Screw |
| Thread Diameter | M12 |
| Weight | 0.0 LB |