- M8 Thread
- 45 mm Long
- T-Bolt
| Finish | Zinc Plated |
| Height | N/A |
| Thread Diameter | M8 |
| Material | EN3B |
| Depth | N/A |
| Part Name | T-Bolt |
| Length | 45.000 mm |
| Weight | 0.0 LB |
| Finish | Zinc Plated |
| Height | N/A |
| Thread Diameter | M8 |
| Material | EN3B |
| Depth | N/A |
| Part Name | T-Bolt |
| Length | 45.000 mm |
| Weight | 0.0 LB |