- 4.5 mm High
- 7.7 mm Wide
- 16 mm Long
- Angled Nut
| Length | 16.000 mm |
| Thread Diameter | M5 |
| Part Name | Angled Nut |
| Height | 4.500 mm |
| Depth | N/A |
| Finish | Zinc Plated |
| Material | EN3B |
| Weight | 0.0 LB |
| Length | 16.000 mm |
| Thread Diameter | M5 |
| Part Name | Angled Nut |
| Height | 4.500 mm |
| Depth | N/A |
| Finish | Zinc Plated |
| Material | EN3B |
| Weight | 0.0 LB |