- 37 mm High
- 60 mm Wide
- 19 mm Deep
- Black Nylon
- Suspended Slide
features
- Fits into size 10 T-slots to suspend hand tool above a work table
| Accessory Type | Suspended Slide |
| Length | N/A |
| Height | 37.000 mm |
| Finish | Black |
| Depth | 19 mm |
| Use With | Generally Used w/Snap Hook |
| Dia. | N/A |
| Material | Nylon |
| Weight | 0.0 LB |

