- 60 mm High
- 30 mm Wide
- 6 mm Deep
- Zinc Plated EN3B
- Snap Hook
| Accessory Type | Snap Hook |
| Dia. | N/A |
| Height | 60.000 mm |
| Use With | N/A |
| Finish | Zinc Plated |
| Material | EN3B |
| Depth | 6 mm |
| Length | N/A |
| Weight | 0.0 LB |
| Accessory Type | Snap Hook |
| Dia. | N/A |
| Height | 60.000 mm |
| Use With | N/A |
| Finish | Zinc Plated |
| Material | EN3B |
| Depth | 6 mm |
| Length | N/A |
| Weight | 0.0 LB |