- 45 mm High
- 22.5 mm Wide
- 22.5 mm Deep
- Corner Piece Set
features
- Supplied with fixing screws
| Use With | Use w/Frame Profiles |
| Length | N/A |
| Height | 45.000 mm |
| Depth | 22.5 mm |
| Finish | None |
| Part Name | Corner Piece Set |
| Thread Diameter | N/A |
| Material | Zinc Diecast |
| Weight | 0.0 LB |

