- 43 mm High
- 40 mm Wide
- 43 mm Deep
- Angled Bracket
features
- Supplied as a set w/ fixing screws and T-nuts
| Material | Zinc Diecast |
| Thread Diameter | N/A |
| Length | N/A |
| Part Name | Angled Bracket |
| Depth | 43 mm |
| Height | 43.000 mm |
| Finish | None |
| Weight | 0.0 LB |
| Material | Zinc Diecast |
| Thread Diameter | N/A |
| Length | N/A |
| Part Name | Angled Bracket |
| Depth | 43 mm |
| Height | 43.000 mm |
| Finish | None |
| Weight | 0.0 LB |