- 210 mm High
- 97 mm Wide
- 42 mm Deep
- Black Oxide EN32
- Foundation Bracket
features
- Rigidly fixes a frame to the floor
- Order with: (2) M8 x 25 L t-bolt (1-242-1009) and (2) M8 x 14 A/F flange nut (1-242-1100)
- Customer to supply floor fixing bolt
| Material | EN32 |
| Height | 210.000 mm |
| Finish | Black Oxide |
| Depth | 42 mm |
| Accessory Type | Foundation Bracket |
| Use With | Use in Conjunction w/Foot to Allow Leveling Before Fixing. |
| Dia. | N/A |
| Length | N/A |
| Weight | 0.0 LB |

