- 10.5 mm High
- 19.5 mm Wide
- 180 mm Long
- Connector Link Set
features
- Set comprises two connector links and is supplied with fixing screws
| Finish | Zinc Plated |
| Thread Diameter | M8 |
| Part Name | Connector Link Set |
| Material | EN3B |
| Use With | Supplied w/2 Links and Fixing Screws |
| Depth | N/A |
| Height | 10.500 mm |
| Length | 180.000 mm |
| Weight | 0.0 LB |

