- M5 Thread
- 25 mm Long
- Connection Screw
| Length | 25.000 mm |
| Part Name | Connection Screw |
| Finish | Black Oxide |
| Material | EN3B |
| Depth | N/A |
| Thread Diameter | M5 |
| Height | N/A |
| Weight | 0.0 LB |
| Length | 25.000 mm |
| Part Name | Connection Screw |
| Finish | Black Oxide |
| Material | EN3B |
| Depth | N/A |
| Thread Diameter | M5 |
| Height | N/A |
| Weight | 0.0 LB |