- 32 mm High
- 38 mm Wide
- 19.5 mm Deep
- Interior Bracket (A)
features
- Supplied with 2 x M8 setscrew
| Depth | 19.5 mm |
| Height | 32.000 mm |
| Length | N/A |
| Thread Diameter | M8 |
| Part Name | Interior Bracket (A) |
| Material | Zinc Diecast |
| Finish | None |
| Use With | 2 X M8 Set Screws (Supplied) |
| Weight | 0.0 LB |

