- 10.5 mm High
- 20 mm Wide
- 20 mm Deep
- Zinc Plated EN3B
- Box Stop
| Depth | 20 mm |
| Material | EN3B |
| Height | 10.500 mm |
| Accessory Type | Box Stop |
| Use With | Angle Profile |
| Finish | Zinc Plated |
| Length | N/A |
| Dia. | N/A |
| Weight | 0.0 LB |
| Depth | 20 mm |
| Material | EN3B |
| Height | 10.500 mm |
| Accessory Type | Box Stop |
| Use With | Angle Profile |
| Finish | Zinc Plated |
| Length | N/A |
| Dia. | N/A |
| Weight | 0.0 LB |