- M8 Thread
- 14 mm Across Flats
- Flange Hex Nut
| Part Name | Flange Hex Nut, 14 mm Across Flats |
| Material | EN3B |
| Temp Description | 14 mm Across Flats |
| Finish | Zinc Plated |
| Depth | N/A |
| Thread Diameter | M8 |
| Weight | 0.0 LB |
| Part Name | Flange Hex Nut, 14 mm Across Flats |
| Material | EN3B |
| Temp Description | 14 mm Across Flats |
| Finish | Zinc Plated |
| Depth | N/A |
| Thread Diameter | M8 |
| Weight | 0.0 LB |