- 18 mm High
- 17 mm Wide
- 17 mm Deep
- Bracket 17 x 18
| Part Name | Bracket 17 x 18 |
| Depth | 17 mm |
| Height | 18.000 mm |
| Material | Aluminum |
| Finish | None |
| Thread Diameter | N/A |
| Length | N/A |
| Use With | Customer to Supply 2 of M4 x 10, Cap Head Screw and Use M4 Lozenge Nut 1-243-2236 |
| Weight | 0.0 LB |

