- 33 mm High
- 30 mm Wide
- 33 mm Deep
- Exterior Angle Bracket
features
- Customer to supply two of M8 10 Nm button head or cap head fixing screws
| Height | 33.000 mm |
| Part Name | Exterior Angle Bracket |
| Depth | 33 mm |
| Thread Diameter | N/A |
| Material | Zinc Diecast |
| Length | N/A |
| Finish | None |
| Weight | 0.0 LB |

