- 36 mm High
- 36 mm Wide
- 36 mm Deep
- Bracket 36 x36
| Depth | 36 mm |
| Height | 36.000 mm |
| Thread Diameter | N/A |
| Finish | None |
| Length | N/A |
| Material | Aluminum |
| Part Name | Bracket 36 x36 |
| Use With | Use w/T-Bolt M8 x 30 L 1-242-1000 and Flange Nut M8 x 12 A/F 1-242-1101 |
| Weight | 0.0 LB |

