- 43 mm High
- 43 mm Wide
- 42 mm Deep
- Bracket 42 x 43
| Height | 43.000 mm |
| Thread Diameter | N/A |
| Finish | None |
| Use With | Use w/T-Bolt M8 x 30 L 1-242-1000 and Flange Nut M8 x 12 A/F 1-242-1101 |
| Depth | 42 mm |
| Length | N/A |
| Material | Aluminum |
| Part Name | Bracket 42 x 43 |
| Weight | 0.0 LB |

