- 88 mm High
- 42 mm Wide
- 88 mm Deep
- Bracket 42 x 88
| Depth | 88 mm |
| Height | 88.000 mm |
| Use With | Use w/T-Bolt M8 x 30 L 1-242-1000 and Flange Nut M8 x 12 A/F 1-242-1101 |
| Thread Diameter | N/A |
| Finish | None |
| Length | N/A |
| Part Name | Bracket 42 x 88 |
| Material | Aluminum |
| Weight | 0.0 LB |

