- 76 mm High
- 45 mm Wide
- 45 mm Deep
- Knuckle Joint
features
- Supplied as a set with all fixings required
| Finish | None |
| Material | Zinc Diecast |
| Use With | For Use w/45 x 45 Profiles |
| Thread Diameter | N/A |
| Height | 76.000 mm |
| Part Name | Knuckle Joint |
| Length | N/A |
| Depth | 45 mm |
| Weight | 0.0 LB |

