- 40 mm High
- 135 mm Wide
- 26 mm Deep
- Black ABS Plastic
- Handle
description
- Customer to supply two of M6 or M8 10 Nm cap head fixing screw and suitable washers
| Material | ABS Plastic |
| Accessory Type | Handle |
| Use With | Profiles w/Slots Size 8 and 10. For Slot 8 Profile, Order w/2 of M6 T-Nut 1-242-1026, For Slot 10 Profile, Order w/2 of M8 T-Nut 1-242-1002. |
| Finish | Black |
| Height | 40.000 mm |
| Dia. | N/A |
| Depth | 26 mm |
| Length | N/A |
| Weight | 0.0 LB |

