- 45 mm High
- 45 mm Wide
- 4 mm Deep
- Black ABS Plastic
- End Cap - Left Hand Fitting
features
- Left hand fitting
| Material | ABS Plastic |
| Depth | 4 mm |
| Accessory Type | End Cap - Left Hand Fitting |
| Use With | Angle Profile, Customer to Supply 2 of M4 Countersunk Head Self-Tapping Screw |
| Length | N/A |
| Height | 45.000 mm |
| Dia. | N/A |
| Finish | Black |
| Weight | 0.0 LB |

