- 100 mm Pad Diameter
- 150 mm Overall Length
- ABS and Steel
- Foot Adjustable w/±15° Movement
features
- Requires tapping of the profile end
- Adjustable height with a ±15° of movement allows for uneven floor surfaces
| Finish | N/A |
| Material | ABS and Steel |
| Height | N/A |
| Tap Size | M12 |
| Accessory Type | Foot, 100 mm x M12 |
| Depth | N/A |
| Length | 150.000 mm |
| Dia. | 100 mm |
| Use With | N/A |
| Weight | 0.0 LB |

