- 90 mm High
- 45 mm Wide
- 20 mm Deep
- Black Oxide EN32
- Foot Plate 45 x 90
features
- Allows assembly of foot on the 45 x 90 profile, which has no central fixing hole
| Length | N/A |
| Finish | Black Oxide |
| Material | EN32 |
| Use With | N/A |
| Dia. | N/A |
| Accessory Type | Foot Plate 45 x 90 |
| Depth | 20 mm |
| Height | 90.000 mm |
| Weight | 0.0 LB |

