- 90 mm High
- 90 mm Wide
- 20 mm Deep
- Black Oxide EN32
- Foot Plate 90 x90
features
- Allows assembly of foot on the 90 x 90 profile, which has no central fixing hole
| Dia. | N/A |
| Depth | 20 mm |
| Length | N/A |
| Material | EN32 |
| Finish | Black Oxide |
| Use With | N/A |
| Height | 90.000 mm |
| Accessory Type | Foot Plate 90 x90 |
| Weight | 0.0 LB |

