- 3 mm High
- 5.8 mm Wide
- 11 mm Long
- Lozenge Nut
| Height | 3.000 mm |
| Depth | N/A |
| Thread Diameter | M3 |
| Finish | Zinc Plated |
| Material | EN3B |
| Part Name | Lozenge Nut |
| Length | 11.000 mm |
| Weight | 0.0 LB |
| Height | 3.000 mm |
| Depth | N/A |
| Thread Diameter | M3 |
| Finish | Zinc Plated |
| Material | EN3B |
| Part Name | Lozenge Nut |
| Length | 11.000 mm |
| Weight | 0.0 LB |