- 40 mm High
- 40 mm Wide
- 4 mm Deep
- Black ABS Plastic
- End Cap w/40 mm Radius
| Dia. | N/A |
| Finish | Black |
| Depth | 4 mm |
| Height | 40.000 mm |
| Accessory Type | End Cap w/40 mm Radius |
| Length | N/A |
| Use With | Structural Profile Sections |
| Material | ABS Plastic |
| Weight | 0.0 LB |
| Dia. | N/A |
| Finish | Black |
| Depth | 4 mm |
| Height | 40.000 mm |
| Accessory Type | End Cap w/40 mm Radius |
| Length | N/A |
| Use With | Structural Profile Sections |
| Material | ABS Plastic |
| Weight | 0.0 LB |