- 9 mm High
- 40 mm Wide
- 74.5 mm Long
- Black Nylon
- Hinge
description
- Supplied individually or as a set complete with all relevant t-nuts, screws, and fixings. To order the set, append part number with an "S."
| Depth | N/A |
| Height | 9.000 mm |
| Dia. | N/A |
| Material | Nylon |
| Finish | Black |
| Accessory Type | Hinge |
| Length | 74.500 mm |
| Use With | To Hinge Size 30 Profile to a Size 45 Profile. |
| Weight | 0.0 LB |

