- 42 mm Long
- 21.2 mm Wide
- 13.8 mm High
- Flexible Plastic Cap Seal
| Mounting Pad Height | 6 mm |
| Accessory Type | Plastic Cap Seal |
| Wiper Width | 32.3 mm |
| Height | 13.800 mm |
| Width | 21.200 mm |
| Screw Size | M2.5x12 |
| Length | 42.000 mm |
| Mounting Hole Edge Spacing | 12.3 |
| Height to Center of Vee | 6.75 mm |
| Mounting Holes Length Center to Center | 32.5 mm |
| Weight | 0.014 LB |

