- 55 mm Long
- 30 mm Wide
- 18 mm High
- Flexible Plastic Cap Seal
| Height | 18.000 mm |
| Width | 30.000 mm |
| Mounting Holes Length Center to Center | 44 mm |
| Accessory Type | Plastic Cap Seal |
| Mounting Hole Edge Spacing | 14.8 |
| Mounting Pad Height | 8.6 mm |
| Screw Size | M3x12 |
| Length | 55.000 mm |
| Wiper Width | 43 mm |
| Height to Center of Vee | 9 mm |
| Weight | 0.059 LB |

