- 98 mm Long
- 60 mm Wide
- 36.5 mm High
- Flexible Plastic Cap Seal
| Mounting Pad Height | 20 mm |
| Length | 98.000 mm |
| Wiper Width | 78 mm |
| Height | 36.500 mm |
| Height to Center of Vee | 19 mm |
| Accessory Type | Plastic Cap Seal |
| Width | 60.000 mm |
| Screw Size | M5 x 25 |
| Mounting Holes Length Center to Center | 80 mm |
| Mounting Hole Edge Spacing | 29.7 |
| Weight | 0.172 LB |

