- 54 mm Long
- 30.3 mm wide
- 13 mm High
- Rigid Plastic Cap Wiper
| Accessory Type | Cap Wiper |
| Mounting Holes Length Center to Center | 44 mm |
| Length | 54.000 mm |
| Width | 30.300 mm |
| Height to Center of Vee | 6.8 mm |
| Mounting Hole Edge Spacing | 15.3 |
| Height | 13.000 mm |
| Screw Size | M3x16 |
| Mounting Pad Height | 13 mm |
| Weight | 0.022 LB |

