- 72 mm Long
- 40.8 mm wide
- 15.5 mm High
- Rigid Plastic Cap Wiper
| Mounting Holes Length Center to Center | 59 mm |
| Height | 15.500 mm |
| Mounting Hole Edge Spacing | 20.5 |
| Mounting Pad Height | 15.5 mm |
| Accessory Type | Cap Wiper |
| Screw Size | M4x16 |
| Height to Center of Vee | 8.3 mm |
| Width | 40.800 mm |
| Length | 72.000 mm |
| Weight | 0.045 LB |

