- 106 mm Long
- 63.3 mm wide
- 25 mm High
- Rigid Plastic Cap Wiper
| Width | 63.300 mm |
| Length | 106.000 mm |
| Screw Size | M5 x 25 |
| Accessory Type | Cap Wiper |
| Height to Center of Vee | 14.3 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Mounting Pad Height | 25 mm |
| Mounting Hole Edge Spacing | 31.8 |
| Height | 25.000 mm |
| Weight | 0.122 LB |

