- 80 mm Wide
- 100 mm Long
- Fixed Center Carriage For25 mm Slide
| Wheel Plate Height | 10 mm |
| Plate Length | 100 mm |
| Slide Width | 25 mm |
| Wheel Plate Assembly Width | 80 mm |
| Wheel Plate Assembly Height | 26.6 mm |
| Material | Anodized Aluminium Alloy |
| Plate Thickness | 10 mm |
| Plate Width | 80 mm |
| Height to Center of Vee | 19 mm |
| Wheel Plate Assembly Length | 100 mm |
| Wheel Height | 16.6 mm |
| Wheel Centers (Length)" | 43.88 mm |
| Wheel Plate Hole Spacing Width | 50 mm |
| Wheel Plate Fastener Size | 6 mm |
| Wheel Plate Hole Spacing Length | 80 mm |
| Weight | 0.41 LB |

