- 80 mm Wide
- 105 mm Long
- Fixed Center Carriage For25 mm Slide
description
- Combine linear and rotary motion for customized track systems to follow virtually any path. This unique system features rings, curved segments, straight slides and carriages capable of traveling over both. Carriages are made from anodized aluminum. Ring slides are manufactured from high quality steel, zone hardened on the V edges and precision ground all over with datum register faces provided internally and externally for ease of location. Standard 360° rings, and 180° segments are shown below, along with fixed center carriages. Other options available via special order include straight slides, bogie type carriages (for bends of differing radii), eccentric and concentric bearing assemblies, internal and external gear options, tapped hole options and more. Call for pricing and availability.
| Height to Center of Vee | 19 mm |
| Wheel Centers (Length)" | 45.67 mm |
| Wheel Height | 16.6 mm |
| C | 85 mm |
| Material | Anodized Aluminium Alloy |
| Wheel Plate Assembly Height | 26.6 mm |
| F | 50 mm |
| For Ring/Segment Dia. | 351 mm |
| E | 19 mm |
| Wheel Plate Height | 10 mm |
| Plate Length | 105 mm |
| Plate Thickness | 10 mm |
| Slide Width | 25 mm |
| V | M6x1.0 |
| W | 16.6 mm |
| U | 10 mm |
| Wheel Plate Assembly Length | 105 mm |
| Wheel Plate Fastener Size | 6 mm |
| Component | Carriages |
| Type | Carriages |
| Wheel Plate Hole Spacing Width | 50 mm |
| D | 29 mm |
| Wheel Plate Assembly Width | 80 mm |
| Wheel Plate Hole Spacing Length | 85 mm |
| B | 80 mm |
| Plate Width | 80 mm |
| Weight | 0.0 LB |

